Order Entry
Ireland
ContactUsLinkComponent
Trichlorosilane 99%
Trichlorosilane 99%
Certificates
undefined
Trichlorosilane 99%

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Appearance:
    Clear colorless Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4000 to 1.4020 (20°C, 589 nm)
  • GC:
    ≥98.5 %
  • Ash:
    ≤1.2 % (as Na2O)
  • pH:
    5.5 to 7.5 (4 % in water)
  • Volatile matter:
    ≤5 %

Specification Test Results

Related Information

Frequently Bought Together