Order Entry
Ireland
ContactUsLinkComponent
Differential pressure manometer, testo 510
Differential pressure manometer, testo 510
Catalog # TEST0563.0510
Supplier:  TESTO
undefined
Differential pressure manometer, testo 510
Catalog # TEST0563.0510
Supplier:  TESTO

Specifications

  • Range:
    0 - 100 hPa
  • Resolution:
    0,01 hPa
  • Weight:
    90 g
  • Description:
    Digital manometer, testo 510
  • W×D×H:
    46×25×119 mm
  • Environmentally Preferable:
  • Accuracy:
    ±0,03 hPa (0 - 0,30 hPa)
    ±0,05 hPa (0,31 - 1,00 hPa)
    ±(0,1 hPa + 1,5 % of mv) (1,01 - 100 hPa)
  • Pk:
    1

Specifications

About this item

The pocket-sized testo 510 measures differential pressure in the range from 0 to 100 hPa. The differential pressure measurement is temperature-compensated for accurate measurement values.

  • Handy, small and easy to operate
  • 10 selectable units
  • Values can be displayed in Pascal over the entire measurement range
  • Temperature and air density compensation
  • Magnets at the rear permit free-hand work
  • Backlit display allows the measurement values to be easily read out, even in unfavourable light conditions
  • Flow velocity measurement possible with Pitot tube

Selectable units: hPa, mbar, Pa, mmH₂O, inH₂O, inHg, mmHg, psi, m/s, fpm

Power supply: Two AAA micro batteries (50 h battery life (average, without display illumination))

Delivery: Supplied with protection cap, batteries, belt holder, calibration protocol, and hoses.