Order Entry
Ireland
ContactUsLinkComponent
VWR®, Centrifuge Tube Stands
VWR®, Centrifuge Tube Stands
Catalog # 525-1003
Supplier:  VWR Collection
   Low Manufacturing Impact
undefined
VWR®, Centrifuge Tube Stands
Catalog # 525-1003
Supplier:  VWR Collection
   Low Manufacturing Impact

Specifications

  • No. of Holes:
    7
  • Colour:
    Green
  • Description:
    For 1,5/2,0 ml microcentrifuge tubes and 15/50 ml centrifuge tubes
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    ISO 14001/Certificate No.: 04923E00243R0M
  • Pk:
    5

Specifications

About this item

PP, green.

  • Free from DNase and RNase and non pyrogenic
  • Autoclavable at 121 °C and freezable to –80 °C
  • Very good chemical resistance

Suitable for 1,5/2,0 ml microcentrifuge tubes and 15/50 ml conical centrifuge tubes.