Precision density hydrometers, L50 SP series
Supplier: Ludwig Schneider GmbH & CO. KG
Certificates
About this item
Precision density hydrometers for official testing.
- Without thermometer
- Suitable for calibration
Error limit: ±0,0005 g/ml
Reference temperature: 15 °C
Certifications: BS 718
Ordering information: Available with either works or DAkkS calibration certificate. Surface tension in class M (medium) on available on request.
Packaging: Each packed in a square plastic sleeve.
Specifications
- Catalog No:
- SCNL3071150
- SCNL3071211
- SCNL3071212
- SCNL3071135
- SCNL3071215
- SCNL3071147
- SCNL3071141
- SCNL3071216
- SCNL3071140
- SCNL3071132
- SCNL3071133
- SCNL3071134
- SCNL3071136
- SCNL3071137
- SCNL3071138
- SCNL3071139
- SCNL3071149
- SCNL3071144
- SCNL3071145
- SCNL3071142
- SCNL3071131
- SCNL3071143
- SCNL3071146
- SCNL3071148
- SCNL3071217
- SCNL3071213
- SCNL3071214
- SCNL3071218
- Reference temperature:
- 15 °C
- 15 °C
- 15 °C
- 15 °C
- 15 °C
- 15 °C
- 15 °C
- 15 °C
- 15 °C
- 15 °C
- 15 °C
- 15 °C
- 15 °C
- 15 °C
- 15 °C
- 15 °C
- 15 °C
- 15 °C
- 15 °C
- 15 °C
- 15 °C
- 15 °C
- 15 °C
- 15 °C
- 15 °C
- 15 °C
- 15 °C
Specifications
Frequently Bought Together