Order Entry
Ireland
ContactUsLinkComponent
FeTPPS ≥95%
FeTPPS ≥95%
Supplier:  Cayman Chemical
Certificates
FeTPPS ≥95%
Supplier:  Cayman Chemical

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Purity:
    ≥95%
  • Formulation:
    A Crystalline Solid
  • UV/Vis:
    λmax: 204, 324, 396, 530 nm
  • Stability:
    ≥2 years at −20 °C

Specification Test Results

Frequently Bought Together