Monocular microscopes, SFC-100FL
631-3040
: MOTIC
- Model:SFC-100FL
- Description:LED microscope
- Seq:02
- Environmentally Preferable:
- Condenser:Built in 0,65 N.A with iris diaphragm
- Eyepieces:10×/18 mm
- Focusing system:Coaxial coarse and fine knobs
- Head:45° inclined, 360° rotating
- Nosepiece:Triple
- Objectives:Achromatic 4×, 10×, 40×
- Stage:120×110 mm
- Pk:1
- Type:Monocular
The SFC-100FL microscopes are designed for science education.
- Optics made out of 100% optically coated glass ensuring a crisp and clear image
- Complete metal construction guarantees long-term use
- Coarse and fine focusing