Magnetic thermometer
Catalog # SIMETM0015
Supplier: Industrial Physics
Specifications
- Ø:65 mm
- Description:Magnetic thermometer
- Environmentally Preferable:
- Pk:1
- Range:−10…+70 °C; +14...+60 °F
Specifications
About this item
Magnetic thermometer for measuring the surface temperature of steel objects. The thermometer can easily be placed on ferrous substrates with the strong magnet on the back.
- Surface temperature can be read out in both °C and °F
- Can be used in vacuum
- No plastic parts on the outside of the thermometer
Delivery: Supplied in protective leather pouch with belt-clip.