About this item
Arium® mini is exclusively made of high grade materials. With its intuitive guidance, closed bag system and the practical arium® aqua stop, the unit is ideal for a daily consumption of up to 10 L of ultrapure water.
- Delivers consistently high water quality for reliable and reproducible results
- The simple semi- annual replacement of the bag allows the user to save time-consuming cleaning and rinsing processes
- Intuitive: Can be operated even with gloves via a multi-coloured touch display
- Compact: Measuring only 28 cm width, the unit fits easily in any laboratory
arium® mini is the only ultrapure water system with integrated bagtank technology. Its design features the 5 L bag, originally developed for the pharmaceutical industry, integrated on a s side panel. The high quality bag provides optimal conditions to store the pre-treated pure water for the production of Type I ultrapure water.
arium® mini: Manual feed with pre-treated water.
arium® mini plus: Direct connection to the potable water supply for converting to Type I ultrapure water thanks to the integrated reverse osmosis technology.
arium® mini essential: Directly connects to a pre-treated water line for converting to Type I ultrapure water (reverse osmosis, deionisation, electrodeionisation).
Specifications
- Catalog No:
- 171-0979
- 171-0980
- 171-0965
- 171-0962
- 171-0963
- 171-0964
- Model:
- arium® mini essential
- arium® mini essential UV
- arium® mini UV
- arium® mini Plus
- arium® mini Plus UV
- arium® mini
- Feed water:
- Pretreated via reverse osmosis, distillation or deionisation
- Pretreated via reverse osmosis, distillation or deionisation
- Pretreated via reverse osmosis, distillation or deionisation
- Tap water
- Tap water
- Pretreated via reverse osmosis, distillation or deionisation
- Flow rate:
- 1,0 l/min
- 1,0 l/min
- 1,0 l/min
- 1,0 l/min
- 1,0 l/min
- 1,0 l/min
- Production flow rate:
- 8 L/h
- 8 L/h
- Max. operating pressure:
- 0 - 6,9 bar
- 0 - 6,9 bar
- Depressurised
- 0,5 - 6 bar
- 0,5 - 6 bar
- Depressurised
- Conductivity:
- 0,055 µS/cm compensated to 25 °C
- 0,055 µS/cm compensated to 25 °C
- 0,055 µS/cm compensated to 25 °C
- Type I: 0,055 µS/cm compensated to 25 °C
Type III: <20 µS/cm (depending on feed water) - Type I: 0,055 µS/cm compensated to 25 °C
Type III: <20 µS/cm (depending on feed water) - 0,055 µS/cm compensated to 25 °C
- TOC content:
- ≤10 ppb
- ≤5 ppb (system with UV lamp)
- <5 ppb (system with UV lamp)
- <10 ppb
- <5 ppb (system with UV lamp)
- <10 ppb
- Resistivity at +25 °C:
- 18,2 MΩxcm
- 18,2 MΩxcm
- 18,2 MΩxcm
- Type I: 18,2 MΩxcm & < 20 µS/cm
Type III: <0,05 MΩxcm (depending on feed water) - Type I: 18,2 MΩxcm & < 20 µS/cm
Type III: <0,05 MΩxcm (depending on feed water) - 18,2 MΩxcm
- Particles:
- <1/ml
- <1/ml
- <1/ml
- <1/ml
- <1/ml
- <1/ml
- Microorganisms:
- <1 CFU/1000 ml
- <1 CFU/1000 ml
- <1 CFU/1000 ml
- <1 CFU/1000 ml
- <1 CFU/1000 ml
- <1 CFU/1000 ml
- W×D×H:
- 280×530,7×509,4 mm
- 280×530,7×509,4 mm
- 280×530,7×509,4 mm
- 280×530,7×509,4 mm
- 280×530,7×509,4 mm
- 280×530,7×509,4 mm
- Operating weight with full tank:
- 23 kg
- 23 kg
- 23 kg
- 23 kg
- 23 kg
- 23 kg
- Weight:
- 13 kg
- 13 kg
- 13 kg
- 13 kg
- 13 kg
- 13 kg