Oil-Free Vacuum Pump for Vacuum Concentrator
Catalog # 531-1423
Supplier: THERMO SAVANT
Specifications
- Description:EFTE/PFA 4-headed vacuum pump
- Environmentally Preferable:
- Ultimate vacuum:0,75 mbar
- Power supply:230 V, 50 Hz
- Weight:22,5 kg
- W×D×H:210×390×460 mm
- Pk:1
Specifications
About this item
LTOFP400-230 is a high-efficiency, low-temperature oven designed for precise thermal processing in industrial and laboratory settings. Operating at 230V, it features advanced temperature control for consistent and uniform heat distribution, ensuring reliable results. Its robust construction and user-friendly interface make it ideal for applications such as drying, curing, and thermal testing. The LTOFP400-230 combines performance, durability, and ease of use, making it a versatile tool for various thermal processing needs.
- Precise temperature control: Advanced temperature control system ensures consistent and uniform heat distribution for reliable thermal processing
- High efficiency: Optimised for low-temperature operations, providing energy-efficient performance
- Robust construction: Durable design built to withstand demanding industrial and laboratory environments
- User-friendly interface: Intuitive controls and a clear display make it easy to set and monitor temperature parameters
- Versatile applications: Ideal for various applications including drying, curing, and thermal testing
- Large capacity: Spacious interior accommodates a wide range of sample sizes and quantities
- Safety features: Equipped with over-temperature protection and automatic shutoff to ensure safe operation
- Easy maintenance: Designed for straightforward cleaning and maintenance, reducing downtime
- Rapid heating: Fast heat-up times improve efficiency and throughput
- Reliable results: Consistent performance guarantees reproducible results, essential for quality assurance and research