Order Entry
Ireland
ContactUsLinkComponent
 
Ultra-high definition colony counter, Scan® 4000
Catalog # INSC438000
Supplier:  INTERSCIENCE
undefined
Ultra-high definition colony counter, Scan® 4000
Catalog # INSC438000
Supplier:  INTERSCIENCE

Specifications

  • Model:
    4000
  • Resolution:
    5,0 MP
  • Description:
    Ultra-high definition colony counter
  • Environmentally Preferable:
  • Electrical:
    100 – 240 V/50 – 60 Hz
  • W×D×H:
    470×470×640 mm
  • Camera:
    Colour high definition CCD
  • Count:
    1000 colonies per second
  • Dish size:
    55 – 150 mm round dishes and 120 mm square dishes
  • Illumination:
    Automatic 6-combination top and/or bottom light with white or black background; Long life white dark-field LED
  • Magnification:
    64×
  • Weight:
    25 kg
  • Pk:
    1

Specifications

About this item

Scan 4000 is an ultra-high definition automatic colony counter and inhibition zone reader for high resolution colour reading of colonies and inhibition zones. Adapted to all Petri dish sizes and all media, its indirect lighting system ensures great user comfort, high accuracy and excellent reproducibility.

  • Minimum size of colony is 0,05 mm
  • Software available in English, French, Spanish, Japanese, Chinese, Russian
  • Automatic separation of confluent colonies, creation of polygonal exclusion areas
  • Customisable automatic detection of paper discs (all brands simultaneously), wells and peni-cylinders (steel, plastic)

The inhibition zone measurement is running automatic with manual control. The maximum number of antibiotics goes up to 16 antibiotics on a square 120 mm dish. Reading time: Measurement of 16 inhibition zones between 2 and 4 seconds maximum.

Results and traceability: Image, sample cumber and antibiotic name, bacteria name, read diameter, result with category SIR by colour code (sensitive : intermediate : resistant), critical diameter mini and maxi, comments and date/time.

Certifications: CFR 21 part 11, EUCAST, CA-SFM, ISO 7218, ISO 4887-2, and ISO 15189.
Delivery: Delivered with CD-ROM software, connection cables, three validation plates, user manual, IQ/OQ/PQ guidelines and user guide.