Gas cylinder lockout
Catalog # BRDY045629
Supplier: Brady
Specifications
- Type:Gas cylinder lockout, Ø 88 mm
- Colour:Red
- Environmentally Preferable:
- Pk:1
Specifications
About this item
This lockout made of red PP prevents access to the main cylinder valve. It is manufactured to accommodate neck rings up to 88 mm in diameter.
- No need to match the lockout device to varying diameters and threads of cylinder caps
- Gas cylinder lockout is adjustable and installs in seconds
Max. shackle diameter: 7 mm
Min. shackle clearance: 20 mm
Hole diameter: 36 mm