Pipette tips for Finnpipette® Focus Multi-channel Plus, Axygen®
Catalog # 736-0456
Supplier: Corning
Specifications
- Packed:384 tips/rack, 10 racks/case
- Sterile:-
- Volume:5 - 50 µl
- Seq:02
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Tip style:FPT-384-R
- For use with:Finnpipette® Focus multi-channel Plus
- Pk:3.840