Indoor/outdoor vinyl labeling tapes, for Handimark®
Catalog # BRDY142279
Supplier: Brady
Specifications
- Printer model:
- Printing method:
- Colour:Red
- Description:Indoor/outdoor label printer tape
- Dimensions:25 mm×15 m
- Material:Vinyl
- Seq:11
- Environmentally Preferable:
- Pk:1 Roll
Specifications
About this item
HandiMark® uses easy-to-load ribbons and high quality, industrial strength tapes for maximum durability.
- Variety of sizes, colours and materials