Kjeldahl Digestion Units, Automatic, DKL
Fully automatic Kjeldahl digestion units for nitrogen analysis and protein determination that incorporate the TEMS™ technology for savings in terms of time, energy (as much as 35%), money and space. The unit also includes an aluminium block for absolute temperature homogeneity and shows excellent conductivity for fast response up to 450 °C. The unit has an LCD with real time display of process steps and the choice of up to six languages. There are 54 programs available of which 30 are pre-installed and 24 user-defined programs. All necessary items are supplied in one package.
- Precise and simple to use, microprocessor control of block temperature
- Excellent reliability and productivity
- Automated lowering and lifting of test tubes
- Auto separation of manifold from the rack
- Very small footprint
: DKL series should be combined with KS 1000 Scrubber aspirate and neutralise all fumes. For details of dedicated sample racks for 400 ml tubes, please contact your local Avantor sales office.
: DKL digestion unit is supplied with the following: Lift, suction cap with drip tray, sample rack and test tubes.
- Catalog No:
- 705-0789
- 705-0792
- 705-0791
- 705-0790
- Model:
- DKL 42/26
- DKL 20
- DKL 8
- DKL 12
- No. of tubes:
- 42×100 ml
- 20×250/400 ml (400 ml tubes require dedicated rack)
- 8×250 ml
- 12×250/400 ml (400 ml tubes require dedicated rack)
- Power:
- 2300 W
- 2300 W
- 1150 W
- 1500 W
- Temperature range:
- Ambient…450 °C
- Ambient…450 °C
- Ambient…450 °C
- Ambient…450 °C
- Timer range:
- 1 - 999 min
- 1 - 999 min
- 1 - 999 min
- 1 - 999 min
- W×D×H:
- 322×584×690 mm
- 322×584×690 mm
- 210×540×690 mm
- 266×540×690 mm
- Weight:
- 33,5 kg
- 30,8 kg
- 19,7 kg
- 23,3 kg
Frequently Bought Together