Air sampler, MAS-100 NT® Ex
: Merck
The MAS-100 NT® Ex combines all the advantages of the MAS-100 NT® but, in addition, has been tested for use in areas where there are explosive atmospheres.
- Uses 90 mm petri dishes
- Programmable delay before sampling starts
- Pre-selected volumes are individually adjustable
- Mass flow sensor ensuring a constant airflow
- Fully automatic calibration cycle with automatic creation of calibration certificate with digital anemometer DA-100 NT® and PC
- Autoclavable sampling head to avoid any contamination
- MAS-100 NT EX with HEPA H13 air outlet filter: safety against carryover of contamination
- For even more safety, each MAS-100 NT EX can be retrofitted with a HEPA adapter kit
: EN 60079 and ISO 14698 - 1/2 with ATEX certificate.
: Supplied in a case with a power supply, USB connection cable and CD Rom with PC software.
- Catalog No:
- 1.17275.0001
- 1.09194.0001
- 1.17278.0001
- 1.17276.0001
- Flow rate:
- 100 L/min
- Sampling head:
- Ø 10 cm
- Running time:
- 7 h
- Alarm:
- Up to 100 events
- Power:
- 6 V
- Weight:
- 2,38 kg
Frequently Bought Together