Sleeves for conical ground joints
Catalog # SEMA0614
Supplier: SEMADENI
Specifications
- For NS:29/32
- Environmentally Preferable:
- Pk:1
Specifications
About this item
Made of PTFE, white.
- Very good chemical resistance
- Gas, liquid and vacuum-tight (to 0,1 mbar)
- Temperature resistant from −200 to +280 °C
For fitting onto standard ground cones. Easily detachable and suitable for repeated use. Joint grease is not needed.