Single-use temperature loggers
620-1974
: EBRO
- Range:T: –30…+60 °C
- Resolution:T: 0,1 °C
- Data memory - No. of readings:20000
- Interface:
- Description:Disposable temperture loggers
- Environmentally Preferable:
- Battery life:~100 days
- Weight:16 g (including battery)
- W×D×H:28×80×12 mm
- Accuracy:T: ±0,5 °C(–20…+40 °C); ±0,8 °C
- Pk:10
These single-use data loggers are suitable for single-use temperature monitoring during transport of pharmaceutical products, food, medicine and other temperature-sensitive or perishable goods.
- Configurable high and low limit with visual indication (red LED)
- Logger is programmable via the free online configuration tool
- Optionally programmable via FDA 21 CFR Part 11 compliant software: Winlog.basic
- Eliminates costly, time-consuming IQ/OQ procedures through a standard reporting process
They provide high accuracy and have a convenient USB connection enabling automatic PDF generation of measured values. Connect the logger to any PC after transport and get the measured data in a standard PDF document without any additional software.
: DIN EN 12830 (S, T, C, D, 1), ATP.
: Supplied with a lithium button cell battery.