Stainless Steel (SS) Hose Clamps, 11/16" x 1-1/2"; 10/Pk
Catalog # MFLX06403-12
Supplier: Avantor Fluid Handling
About this item
Ideal for securely clamping tubes in place.
- Resists corrosion
The band-type worm drive clamp features stainless steel strap and screw housing with a stainless steel screw.
- Max. int. Ø:38,1 mm (1,5")
- Description:Stainless Steel (SS) Hose Clamps, 11/16" x 1-1/2"; 10/Pk
- Material:Stainless steel
- Environmentally Preferable:
- Pk:10
- Max. tubing ext.Ø:38,1 mm (1,5")
- Min. int.Ø:17,4625 mm (0,6875")
Frequently Bought Together