Order Entry
France
ContactUsLinkComponent
Hydrofluoric acid 48 - 51% in water ACS
Hydrofluoric acid 48 - 51% in water ACS
Certificates
undefined
Hydrofluoric acid 48 - 51% in water ACS

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Appearance:
    Clear colorless Solution
  • Residue after ignition:
    ≤0.0005 %
  • Titration with NaOH:
    48.0 to 51.0 %
  • Chloride (Cl):
    ≤5 ppm
  • Phosphate (PO4):
    ≤1 ppm
  • SO4 and SO3 (as SO4):
    ≤5 ppm
  • Arsenic (As):
    ≤0.05 ppm
  • Copper (Cu):
    ≤0.1 ppm
  • Iron (Fe):
    ≤1 ppm
  • Heavy metals (as Pb):
    ≤0.5 ppm
  • Fluorosilicic acid:
    ≤0.01 % (H2SiF6)

Specification Test Results

Related Information

Frequently Bought Together