Order Entry
Export
ContactUsLinkComponent
Hedland Flow Meter, 1/4" Alum, 0.5/5.0 scfm for Air with Extended Cap and Gauge
Hedland Flow Meter, 1/4" Alum, 0.5/5.0 scfm for Air with Extended Cap and Gauge
Catalog # MFLX32510-57
undefined
Hedland Flow Meter, 1/4" Alum, 0.5/5.0 scfm for Air with Extended Cap and Gauge
Catalog # MFLX32510-57
  • Max. operating temperature:
  • 115,5 °C (240 °F)
  • 115,5 °C (240 °F)
  • 115,5 °C (240 °F)
  • 115,5 °C (240 °F)
  • 115,5 °C (240 °F)
  • Wetted materials:
  • Aluminum
  • Aluminum
  • Aluminum
  • Aluminum
  • Aluminum
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • Currently Viewing

Specifications

About this item

Direct read 360° rotatable scale.

  • Easy-to-read linear scale

FEATURES
Direct readings
Install in any position
360° Rotatable Guard/Scale
No Flow Straighteners or Special Piping Required
Insensitive to Shock and Vibration
Good Viscosity Stability
Temperature up to 240 °F
Accuracy +/-2% Full Scale
Repeatability +/-1%
Special Scales Available

  • Maximum Flow Rate:
    5 ft.³/min
  • Min. flow rate:
    0,5 ft.³/min
  • Description:
    Flow Meter, 1/4" Alum, 0,5/5,0 ft.³/min for Air with Extended Cap and Gauge
  • Environmentally Preferable:
  • Wetted materials:
    Aluminum
  • Max. operating temperature:
    115,5 °C (240 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Gas type:
    Air