Jacket, weather protection, Fristads® Windstopper® GWT-481
Supplier: FRISTADS KANSAS
Certificates
About this item
Breathable windcheater made from 100% polyester microfleece and 3-layer Gore-Tex® laminate. With various reinforcements made from Cordura® and ripstop.
- Zip right up to the collar
- Two front pockets with zip fastening and breast pocket with zip fastening
- Inner pocket, inner phone pocket, thumb loop
- Cuff on the bottom edge bound with stretch material
- Draw cord on the bottom edge
Weight: 245 g/m²
Specifications
- Catalog No:
- KWIN101035540M
- KWIN101035540L
- KWIN101035540S
- KWIN101035940S
- KWIN101035940M
- KWIN1010355402XL
- KWIN101035940XS
- KWIN101035940XL
- KWIN101035540XS
- KWIN101035540XL
- KWIN101035940L
- KWIN1010359402XL
- Model:
- GWT-481
- GWT-481
- GWT-481
- GWT-481
- GWT-481
- GWT-481
- GWT-481
- GWT-481
- GWT-481
- GWT-481
- GWT-481
- GWT-481
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- Weight:
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²