Order Entry
Export
ContactUsLinkComponent
Thermometer for distillation processes, BOLA
Thermometer for distillation processes, BOLA
Catalog # BOHLB290-03
Supplier:  Bohlender
undefined
Thermometer for distillation processes, BOLA
Catalog # BOHLB290-03
Supplier:  Bohlender

Specifications

  • Ø:
    7,5 mm
  • Immersion depth:
    50 mm
  • Description:
    Distillation thermometer, made of PTFE jacketed glass,
    for 500 − 6000 ml reaction vessels
  • Length:
    300 mm
  • Environmentally Preferable:
  • Accuracy:
    ±1 °C
  • Pk:
    1
  • Range:
    0...+250 °C

Specifications

About this item

Distillation thermometer made of PTFE jacketed glass. Suitable for 500 to 6000 ml reaction vessels.