Water deionisation cartridges, Aquadem® DL
Pressureless water deionisation cartridge with plastic housing, filled with regenerable mixed-bed resins.
- Compact and inexpensive solution for smaller requirements, ready for connection
- Achieved water quality covers the majority of common laboratory applications
- Simple handling with quick connection system
- Suitable for benchtop set up in laboratories
- Long life time, transportable
SB connection set: Supply and discharge hose, flow-through electrode, outlet tube, SB conductivity meter.
GS connection set: Supply and discharge hose, flow-through electrode, outlet tube, GS conductivity meter with threshold contact.
: Accessories:
SB connection set: Supply and discharge hose, flow-through electrode, outlet tube, SB conductivity meter.
GS connection set: Supply and discharge hose, flow-through electrode, outlet tube, GS conductivity meter with threshold contact.
SB connection set: Supply and discharge hose, flow-through electrode, outlet tube, SB conductivity meter.
GS connection set: Supply and discharge hose, flow-through electrode, outlet tube, GS conductivity meter with threshold contact.
: The connection sets have be ordered with the cartridges.
- Catalog No:
- 172-4111
- 172-4109
- 172-4112
- Model:
- Aquadem® 5 DL
- Aquadem® 2 DL
- Aquadem® 10 DL
- Capacity:
- 180 L
- 100 L
- 300 L
- Max. flow rate:
- 50 l/h
- 50 l/h
- 100 l/h
- Ø×H:
- 160×480 mm
- 115×515 mm
- 210×560 mm