Sani-Tech® STHT®-R Hoses
Sani-Tech® STHT®-R braid-reinforced, platinum-cured silicone hose is an ultra-flexible, high-purity hose that was developed for higher-pressure applications. It is manufactured with Sani-Tech® 65 custom-brand silicone resin. Sani-Tech STHT-R hose resists temperature extremes, ozone, radiation, moisture, compression sets, weathering, and chemical attack. It imparts no taste or odours to fluids transported.
- Biopharmaceutical-grade silicone hose
- High pressure ratings
- Ultra-flexible
- Improved bend radius over wire-reinforced hose
- Autoclavable and sterilisable
- Temperature range from −62 °C (−80 °F) to 260 °C (500 °F)
- Imparts no taste or odours
- Available in lengths of 25 or 50 foot
Sani-Tech® STHT®-R hose also withstands repeated autoclaving and sterilisation and resists the adherence of blood products and other sanitary fluids. It is ideal for applications such as single-use assemblies, biopharmaceutical manufacturing, filtration and fluid transfer.
Hardness: 65 (Shore A)
: Meets USP Class VI, European Pharmacopoeia 3.1.9, ISO 10993 and FDA criteria.
- Catalog No:
- VERNSTHT-R-0750-DB
- VERNSTHT-R-0500F
- VERNSTHT-R-0125F-D
- VERNSTHT-R-0500F-D
- VERNSTHT-R-0625
- VERNSTHT-R-0625F
- VERNSTHT-R-0625-DB
- VERNSTHT-R-0625F-D
- VERNSTHT-R-0750F
- VERNSTHT-R-0375F
- VERNSTHT-R-0375-DB
- VERNSTHT-R-0750F-D
- VERNSTHT-R-0125
- VERNSTHT-R-0875
- VERNSTHT-R-0125F
- VERNSTHT-R-0875F
- VERNSTHT-R-0125-DB
- VERNSTHT-R-0875-DB
- VERNSTHT-R-087F5-D
- VERNSTHT-R-1000
- VERNSTHT-R-0375
- VERNSTHT-R-1000F
- VERNSTHT-R-0500
- VERNSTHT-R-0250F
- VERNSTHT-R-0250-DB
- VERNSTHT-R-0250F-D
- VERNSTHT-R-0375F-D
- VERNSTHT-R-0250
- VERNSTHT-R-1000-DB
- VERNSTHT-R-0750
- VERNSTHT-R-1000F-D
- Max. temperature:
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- Min. temperature:
- −73 °C
- −73 °C
- −73 °C
- −73 °C
- −73 °C
- −73 °C
- −73 °C
- −73 °C
- −73 °C
- −73 °C
- −73 °C
- −73 °C
- −73 °C
- −73 °C
- −73 °C
- −73 °C
- −73 °C
- −73 °C
- −73 °C
- −73 °C
- −73 °C
- −73 °C
- −73 °C
- −73 °C
- −73 °C
- −73 °C
- −73 °C
- −73 °C
- −73 °C
- −73 °C
- −73 °C