MOLYKOTE® 111 Compound Valve Lubricant and Sealant
Catalog # DOWC23900034
Supplier: DOW CORNING
Specifications
- Description:Molykote® 111 Compound, translucent white
- Environmentally Preferable:
- Temperature range:−40...+204 °C
- Pk:100 g
Specifications
About this item
Lubrication for control and pressure plug valves, water softener and faucet valves. Sealant for vacuum and pressure systems and outdoor equipment (also shipboard) subject to washing and harsh environmental exposure, such as meters, electrical service entrance and underground connections.
- Water resistance
- Wide service-temperature range
- Compatible with many plastics and elastomers
- Low vapor pressure and volatility
Damping medium for dash pots in electrical and electronic equipment. As an anti-stick and a sealant for transformer gasket and equipment enclosures – it prevents gaskets from sticking to metal and resists weathering and water washout. Also suitable for rubber and plastic O-rings, gaskets and seals.
Certifications: NLGI grade 3-4.