About this item
Racks and supports hold test tubes, flasks and microwell plates for pre-freezing and freeze drying samples; clear canister holds chemical traps.
- Racks feature sturdy steel or aluminium construction; Canister is acrylic
- Designed to work with FreeZone® freeze dryers and drying chambers
- Easily cleaned
The round test tube rack holds up to (104) 12 to 13 mm tubes for freeze drying.
Made of type 304 stainless steel and includes bottom. It is ideal for use with round Product Shelves (heated or non-heated). The round test tube/microcentrifuge tube rack holds up to (104) 12 to 13 mm tubes. It includes the round test tube rack as well as a bottom and an adapter plate for 104 microcentrifuge tubes. Made of type 304 stainless steel. It is ideal for use with round product shelves (heated or non-heated).
The rectangular test tube rack holds up to (70) 12 to 13 mm tubes for freeze drying. Made of type 304 stainless steel and includes bottom. It's ideal for use with the FreeZone® tray dryer, bulk tray dryer or stoppering tray dryer.
The rectangular test tube/microcentrifuge rack also holds up to (70) 12 to 13 mm tubes. It includes the rectangular test tube rack as well as a bottom and an adapter plate for 70 microcentrifuge tubes. Made of type 304 stainless steel. It is ideal for use with the FreeZone® tray dryer, bulk tray dryer, stoppering tray dryer.
The slant freeze flask holder is excellent for pre-freezing flasks for greater surface area. The angle can be manually adjusted from 5° to 35°. It's made of powder-coated steel and accommodates flasks of any size. Flask is required and not included. Clear polypropylene canister allows visual inspection of trap contents. Canister with stand accommodates any of the following trap inserts (sold separately): Acid Trap Insert 7814800, Moisture Trap Insert 7814900, Radioisotope Trap Insert 7815000, Solvent Trap Insert 7815200, and Ammonia Trap Insert 7995600. Canister has inlet and outlet ³/₄" NPT to ³/₄" tube fittings. For use with FreeZone Freeze Dryers.
Specifications
- Catalog No:
- LBCP7379000
- LBCP7369700
- LBCP7370000
- LBCP7369600
- LBCP7370001
- LBCP7379001
- LBCP7815302
- Environmentally Preferable:
- Sustainable Packaging
- Sustainable Packaging
- Sustainable Packaging
- Sustainable Packaging
- Sustainable Packaging
- Sustainable Packaging
- Sustainable Packaging
- Depth:
- —
- 10,4"
- 11,5"
- 4,0"
- 11,5"
- —
- 7,0"
- Height:
- 2,5"
- 6,7"
- 2,5"
- 0,7"
- 2,5"
- 2,5"
- 13,0"
- Width:
- —
- 4,5"
- 7,4"
- 5,7"
- 7,4"
- —
- 7,0"