VWR® Micro Star 30, Microcentrifuge, High Speed, Universal, Ventilated
The compact Micro Star 30 ventilated centrifuge is an economic, versatile, easy to use cross-over centrifuge which combines the features of a high speed microcentrifuge and a multipurpose centrifuge. This quiet and smooth running centrifuge accommodates rotors for microtubes (24×1,5/2,0 ml), microplates and 15/50 ml conical tubes as well as a 16-place rotor for 5 ml tubes and a swing bucket rotor for six blood collection tubes. Ideal for use in life science, biotechnology laboratories and clinical laboratories.
- Max. speed: 31150×g (1,8×10⁴ min⁻¹) for extremely fast separation results
- Timer from 10 seconds to 99,5 minutes or continuous
- Saves up to 100 user-defined programs
- Automatic rotor recognition, imbalance detection and Fast-Spin function
- Great flexibility with seven rotor options
: The Micro Star 30 is available without rotor for free rotor selection, or as a package which includes high speed microtube rotor RA 24/2 with aerosol-tight rotor lid.
: UK customers note these units require UK plugs, please include Free of Charge UK plug (RSCO311-9315) when ordering.
- Catalog No:
- 521-2752
- 521-2753
- Model:
- Micro Star 30 (521-2752)
- Micro Star 30 (521-2753)
- Max. capacity:
- 24×2 ml
- 6×50 ml (with RA 6/50 rotor)
- Max. speed - fixed angle rotor:
- 18000 min⁻¹
- 18000 min⁻¹ (RA 24/2)
- Max. RCF - fixed angle rotor:
- 31150 ×g
- 31150 ×g (RA 24/2)
- Speed:
- 200 - 18000 min⁻¹
- 200 - 18000 min⁻¹
- Acceleration/braking ramps:
- Levels from 0 to 9/ levels from 0 to 9 (0 - no braking) s
- Levels from 0 to 9/ levels from 0 to 9 (0 - no braking) s
- Programs:
- 100
- 100
- Timer:
- 10 s - 99,5 min or continuous (hold)
- 10 s - 99,5 min or continuous (hold)
- Noise level:
- ≤62 dB(A) at maximum speed
- ≤62 dB(A) at maximum speed
- Electrical:
- 230 V ±10%, 50 / 60 Hz, 2 A
- 230 V ±10%, 50 / 60 Hz, 2 A
- Power consumption:
- 450 W
- 450 W
- W×D×H:
- 360×430×288 mm
- 360×430×288 mm
- Weight:
- 23,5 kg
- 22,5 kg