Order Entry
Export
ContactUsLinkComponent
 
Chloral hydrate 98.5%
 
undefined
Chloral hydrate 98.5%
 

 

  • Environmentally Preferable:

 

 

  • Appearance:
    Transparent colorless to white Powder or crystals
  • Infrared spectrum:
    Conforms
  • Solubility:
    (10 % in water) Clear colorless
  • Residue after evaporation:
    ≤0.1 %
  • pH:
    3.5 to 5.5 (10 % in water)
  • Titration excess NaOH:
    ≥98.0 %
  • Chloride (Cl):
    ≤100 ppm
  • Heavy metals (as Pb):
    ≤20 ppm
  • Chloral alcoholate:
    Passes test