Refill spill kits, in extra-large response cart, HazMat
Catalog # NEWPKITR304
Supplier: NEW PIG
Specifications
- Description:PIG® HazMat extra-large response cart refill, 79 kg
- W×D×H:1257×1054×641 mm
- Environmentally Preferable:
- Absorbency:401,6 l
- Pk:1 KIT
Specifications
About this item
The refills for PIG® HazMat contain PIG HazMat absorbents which are specially treated for unsurpassed performance with concentrated corrosives, such as 98% sulphuric acid and 30% sodium hydroxide.
- PIG® HazMat socks stop spreading spills; PIG® HazMat pads and pillows absorb; PIG® HazMat pulp cleans up residue on rough surfaces
- Temporary disposal bags help make cleanup easier
- Tamperproof seals help prevent pilfering of spill response supplies
- Four easy-access compartments hold supplies to handle large spills
Kit includes: 2× dikes (130 mm×3 m), 7× socks (80×3 m), 36× socks (80×1170 mm), 100× heavy weight mat pads (380×510 mm), 15× pillows (410×430 mm), 2×2,9 kg pulp, 30× PE disposable bags (910×1520 mm), 6× tamperproof seals (150×55 mm).
Packaging: Packed in sturdy, tri-wall cardboard.