Gas sampling cylinders
Catalog # REST21394
Supplier: Restek
Specifications
- Volume:2250 ml
- Description:Gas sampling cylinder, sulfinert treated
- Length:437 mm
- Seq:06
- Environmentally Preferable:
- Pk:1
- Pressure:124 bar
Specifications
About this item
These sample cylinders allow sampling at gas wellheads as well as on-site refineries. Each cylinder is hydrostatically tested to at least 5/3 the working pressure.
- Sulfinert® coating provides stable storage of sulphur and mercury at ppb levels in petroleum samples
- Inert coating doesn't flake – More durable than PTFE
- All cylinders have 1/4" female NPT threads on both ends
Suitable for hydrocarbon sampling in refineries and petrochemical plants.
Ordering information: TPED cylinders are available on request.