Roughness gauge
SIMELD0015
- Model:SJ210
- Measurement range:0 - 360 µm
- Description:Roughness gauge with software
- Environmentally Preferable:
- W×D×H:115×23×26 mm
- Display:Intuitive menu navigation on a 2.4" high resolution TFT colour screen
- Weight:5000 g
- Pk:1
This roughness meter offers a choice of 39 parameters.
- Integrated drive unit
- Internal memory for ten measurements
- Possible extended storage via a micro SD card
: DIN 3274
: Includes a data analysis software and cable.