Order Entry
Export
ContactUsLinkComponent
Melting point apparatus, M-565
Melting point apparatus, M-565
Supplier:  BUCHI
Certificates
undefined
Melting point apparatus, M-565
Supplier:  BUCHI

Specifications

  • Catalog No:
  • BUCH11058004
  • 621-0044
  • Model:
  • M5-565
  • M-560+M-569
  • Range:
  • Ambient +10...400 °C
  • Ambient +10...400 °C
  • Resolution:
  • 0,1 °C
  • 0,1 °C
  • Accuracy:
  • Melting point: ±0,3 °C (at 0,5 °C/min up to 250 °C); ±0,5 °C (at 0,5 °C/min; 250 - 400 °C)
    Boiling point: ±0,5 °C (at 1,0 °C/min up to 400 °C)
  • Melting point: ±0,3 °C (at 0,5 °C/min up to 250 °C); ±0,5 °C (at 0,5 °C/min; 250 - 400 °C)
    Boiling point: ±0,5 °C (at 1,0 °C/min up to 400 °C)
  • Cool down time 350 to 50 °C:
  • ~13 min
  • ~13 min
  • Display:
  • Colour TFT touch screen
  • Colour TFT touch screen
  • Memory:
  • Full video playback
  • Full video playback
  • Ramp rate:
  • 0,1; 0,2; 0,5; 1; 2; 3; 5; 10; 20 °C/min
  • 0,1; 0,2; 0,5; 1; 2; 3; 5; 10; 20 °C/min
  • Power supply:
  • 100/240 V 50 - 60 Hz
  • 100/240 V 50 - 60 Hz
  • W×D×H:
  • 190×370×200 mm
  • 190×370×200 mm
  • Weight:
  • 4,5 kg
  • 4,5 kg

Specifications

Sample Loader

Product Information