Order Entry
Export
ContactUsLinkComponent
 
penta-Sodium triphosphate for analysis
 
undefined
penta-Sodium triphosphate for analysis
 

 

  • Environmentally Preferable:

 

 

  • Appearance:
    White Powder
  • pH:
    9.0 to 10.0 (1% solution)
  • Titration:
    ≥98.0 %
  • Cadmium (Cd):
    ≤50 ppm
  • Calcium (Ca):
    ≤200 ppm
  • Copper (Cu):
    ≤50 ppm
  • Iron (Fe):
    ≤50 ppm
  • Lead (Pb):
    ≤50 ppm
  • Nickel (Ni):
    ≤50 ppm