Order Entry
Export
ContactUsLinkComponent
 
EDTA tetrasodium salt hydrate 98%, pure
 
undefined
EDTA tetrasodium salt hydrate 98%, pure
 

 

  • Environmentally Preferable:

 

 

  • Appearance:
    White to light yellow Crystalline powder
  • Infrared spectrum:
    Conforms
  • Titration Complexometric:
    ≥97.5 % (on dry substance)
  • Loss on drying:
    5 % to 15 % (160°C)
  • Residue after ignition:
    ≤0.05 %
  • Clarity of solution:
    (2% soln.) Passes test