Order Entry
Export
ContactUsLinkComponent
Cleanroom vacuum cleaner, EMI 1000
Cleanroom vacuum cleaner, EMI 1000
Catalog # 181-0341
Supplier:  TIGER-VAC
undefined
Cleanroom vacuum cleaner, EMI 1000
Catalog # 181-0341
Supplier:  TIGER-VAC

Specifications

  • Airflow:
    203,88 m3/h
  • Filters:
    ULPA filter: included with an efficiency of 99,999 % on 0,12 µm ; filtration efficiency of 99,9995 % on 0,18 µm
    HEPA filter: included with an efficiency of 99,995 % on 0,3 µm
  • Vacuum pressure:
    95" H2O
  • Description:
    Vacuum cleaner, EMI-1000, stainless steel AISI 304 (EU-plug)
  • Environmentally Preferable:
  • Model:
    EMI-1000
  • W×D×H:
    406×406×864 mm
  • Horsepower:
    1,3 hp
  • Current:
    4,6 A
  • Frequency:
    50 Hz
  • Power:
    1000 W
  • Voltage:
    240 V
  • Weight:
    16,3 kg
  • Phase:
    Single
  • Pk:
    1

Specifications

About this item

Designed for general clean up in contamination controlled environments, cleanroom compatible and ideal for pharmaceutical industry. Designed for safe collection, containment and disposal of potent compounds. Construction: Stainless steel AISI 316 2B.

  • Cleanroom compatible with ISO Class 4 (former Class 10)
  • Static-free and ESD safe
  • five-stage filtration system include an ULPA filter U15, HEPA filter H14, cloth filter, safety filter and disposable filter bag
  • Single phase through-flow motor
  • Dual speed control to regulate suction
  • Filter chamber and recovery tank are autoclavable
  • Based on a four-wheel dolly for easy maneuverability
  • Available with three optional tool kits - standard, ESD safe and autoclavable

This unit is equipped with a true ULPA filter (U15) located downstream of the motor and a HEPA filter H14 located upstream. The filter chamber and recovery tank are autoclavable.

For dry recovery only. All HEPA/ULPA vacuum cleaners are aerosol leak tested.
Cleanroom compatible with ISO Class 4 (former Class 10).

Certifications: For dry recovery only. All HEPA/ULPA vacuum cleaners are aerosol leak tested.
Cleanroom compatible with ISO Class 4 (former Class 10).