Order Entry
Export
ContactUsLinkComponent
Bioprocessing centrifuges, refrigerated, floor standing, Thermo Scientific™ Sorvall™ LYNX™
Bioprocessing centrifuges, refrigerated, floor standing, Thermo Scientific™ Sorvall™ LYNX™
Supplier:  SORVALL
Certificates
undefined
Bioprocessing centrifuges, refrigerated, floor standing, Thermo Scientific™ Sorvall™ LYNX™
Supplier:  SORVALL

Specifications

  • Catalog No:
  • 521-2684
  • 521-1980
  • 521-1979
  • 521-2683
  • Model:
  • Sorvall™ LYNX™ 6000
  • Sorvall™ LYNX™ 6000
  • Sorvall™ LYNX™ 4000
  • Sorvall™ LYNX™ 4000
  • Max. capacity - fixed angle rotor:
  • 6×1000 ml
  • 6×1000 ml
  • 4×1000 ml
  • 4×1000 ml
  • Max. RCF - fixed angle rotor:
  • 20584 ×g (Fiberlite F10-4x1000 LEX)
  • 20584 ×g (Fiberlite F10-4x1000 LEX)
  • 20584 ×g (Fiberlite F10-4x1000 LEX)
  • 20584 ×g (Fiberlite F10-4x1000 LEX)
  • Max. speed - fixed angle rotor:
  • 10500 min⁻¹ (Fiberlite F10-4x1000 LEX)
  • 10500 min⁻¹ (Fiberlite F10-4x1000 LEX)
  • 10500 min⁻¹ (Fiberlite F10-4x1000 LEX)
  • 10500 min⁻¹ (Fiberlite F10-4x1000 LEX)
  • Control:
  • Touch screen interface
  • Touch screen interface
  • Touch screen interface
  • Touch screen interface
  • Programs:
  • 99
  • 99
  • 99
  • 99
  • Sound level:
  • <59 dB(A)
  • <59 dB(A)
  • <59 dB(A)
  • <59 dB(A)
  • Timer:
  • 99 h, hold
  • 99 h, hold
  • 99 h, hold
  • 99 h, hold
  • Temperature:
  • –20...+40 °C
  • –20...+40 °C
  • –10...+40 °C
  • –10...+40 °C
  • Motor:
  • High torque, brushless
  • High torque, brushless
  • High torque, brushless
  • High torque, brushless
  • Power supply:
  • 380 - 400 V, 50/60 Hz, 16 A, three phase
  • 200 - 240 V, 50/60 Hz, 30 A, single phase
  • 200 - 240 V, 50/60 Hz, 30 A, single phase
  • 380 - 400 V, 50/60 Hz, 16 A, three phase
  • W×D×H:
  • 700×805×930 mm
  • 700×805×930 mm
  • 700×805×930 mm
  • 700×805×930 mm
  • Weight:
  • 309 kg
  • 293 kg
  • 283 kg
  • 299 kg

Specifications

Rotors

Product Information