Specifications
- Volume:290 L
- Description:Glove box, anti-static PC, with transfer chamber and 2 ports
- Environmentally Preferable:
- Model:V 1192-08
- Transfer chamber W×D×H:220×320×275 mm
- Weight:20 kg
- W×D×H int.:850×540×500 mm
- W×D×H ext.:1210×600×700 mm
- Pk:1
Specifications
About this item
This anti-static glove box made of PC-ESD allows safe working with sensitive compounds in a controlled environment.
- Robust and lightweight aluminium construction
- Superb all-round visibility
- Non slip rubber feet
- Cable lead-ins for electric devices
- Large front opening
- Connectors for gas-filling and aeration including appropriate tubing
- Transfer chamber for inserting further products
Aluminium frame with static dissipative panels made of polycarbonate, base panel made of static dissipative PE. Front panel with two glove ports and one pair of static dissipative EPDM gloves size 9,75, two lead-ins for cable on the back side (upper left and upper right). Transfer chamber with two doors, external door with latch to prevent accidentally opening, the tray extends into the workspace with opening of the internal door for easy removal of inserted products.
Work space and transfer chamber each including two hose connectors for gas-filling and aeration and appropriate tubing (two 5 m tubing for gas-filling made of PVC, two 5 m aeration tubing made of PE).
All materials used can discharge electrostatic charging by means of a grounding cable which can be connected on the back side (connecting thread M6).
Capacity transfer chamber: 24 L
Hinged lid opening: 850×425 mm