Masterflex® Transfer Tubing, Tygon® 3370 I.B. Reinforced Platinum-Cured Silicone, 1/2" ID x 13/16" OD; 50 Ft
MFLX95703-03
CE certificate
- Model:
- 95703-03
- 95703-01
- 95703-05
- 95703-07
- 95703-02
- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- GMP compliant:
- Yes
- Yes
- Yes
- Yes
- Yes
- Length per pack:
- 15,2 m (50 ft.)
- 15,2 m (50 ft.)
- 15,2 m (50 ft.)
- 7,6 m (25 ft.)
- 15,2 m (50 ft.)
- Max. pressure:
- 11,6 bar (168 psi)
- 17,1 bar (248 psi)
- 9,9 bar (144 psi)
- 6,6 bar (96 psi)
- 12,4 bar (180 psi)
- Max. temperature:
- 160 °C (320 °F)
- 160 °C (320 °F)
- 160 °C (320 °F)
- 160 °C (320 °F)
- 160 °C (320 °F)
- Min. temperature:
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- Regulatory approvals:
- 3A;FDA;NSF-51;USP
- 3A;FDA;NSF-51;USP
- 3A;FDA;NSF-51;USP
- 3A;FDA;NSF-51;USP
- 3A;FDA;NSF-51;USP
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- Yes
- Yes
- Yes
- Yes
- Yes
- Working pressure:
- 11,6 bar (168 psi)
- 17,1 bar (248 psi)
- 9,9 bar (144 psi)
- 6,6 bar (96 psi)
- 12,4 bar (180 psi)
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
Won't crack under pressure—withstands pressures to 312 psi.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
Formulation: Tygon® 3370 I. B., silicone, platinum cured.
Applications: Demanding sanitary high-pressure pharmaceutical, biotechnology, food and beverage, and cosmetic applications.
Characteristics: Excellent heat resistance, low compression set, odorless, and nontoxic. Translucent.
Certification: Elastomer is FDA-compliant (21 CFR 177.2600) and USP Class V extractables; exceeds Class VI implant; exceeds 3A Sanitary Standards; produced to Bulk Pharmaceutical cGMPs (FDA 21 CFR 210, 211). Tubing manufactured according to GMP
Temperature range: –60 to 320 °F (–51 to 160 °C)
Sterilize: With autoclave, ethylene oxide, or gamma irradiation.
- Tubing ext.Ø:20,8 mm (0,8125")
- Tubing int.Ø:12,8 mm (0,5")
- Wall thickness:4 mm
- Max. pressure:11,6 bar (168 psi)
- Max. temperature:160 °C (320 °F)
- Colour:Translucent
- Description:Transfer Tubing, Tygon® 3370 I.B. Reinforced Platinum-Cured Silicone, 1/2" ID x 13/16" OD; 50 Ft
- Length:15,2 m
- Seq:03
- Environmentally Preferable:
- Model:95703-03
- GMP compliant:Yes
- Length per pack:15,2 m (50 ft.)
- Regulatory approvals:3A;FDA;NSF-51;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–51 °C (–60 °F)
- Warranty:1 year
- Working pressure:11,6 bar (168 psi)
- Clarity:Translucent
- Tubing material:Platinum-cured silicone, reinforced
- Pk:50 Feet
Frequently Bought Together