Kimtech™ G3 sterile white nitrile gloves provide enhanced sterile cleanroom protection for a wide range of contaminants. With a textured finish and skin-friendly nitrile composition, the hand-specific sterile gloves protect users and processes alike.
- Sterility Assurance Level (SAL) 10⁻⁶
- Certificate of analysis available online
- Certificate of sterility available online
- Fully sterilised white nitrile material is stronger and leaner than latex
- Certified, high levels of contamination protection against particles, micro-organisms, viruses, cytotoxic drugs, and chemical splash
- Low endotoxin level
Kimtech™ G3 sterile white nitrile hand-specific gloves provide unrivalled contamination control and cleanliness, designed to protect both the wearer and their processes in a range of regulated cleanroom environments. The high-quality white nitrile construction ensures the hand-specific sterile gloves are ideal for EU GMP ISO Class 5 (Grade A) sterile cleanrooms.
High risk applications demand sterile contamination protection that is certified for all relevant requirements while providing excellent comfort and tactile control to ensure processes are safe and efficient. The disposable Kimtech™ G3 sterile white nitrile gloves fulfil these criteria, protecting against chemical splash, viruses, cytotoxic drugs, and micro-organism contamination. The powder-free gloves also feature a textured finish for improved grip and sensitivity while being suitable for double donning. The gloves are anti-static tested and contain no natural rubber latex or silicone, which reduces the risk of skin irritation.
The Kimtech™ G3 sterile white nitrile gloves are validated to a Sterility Assurance Level (SAL) of 10⁻⁶ and feature a cleanliness level of a maximum of 950 particles >0,5 μm/cm², and an endotoxin level of 20 units/pair maximum. The gloves are provided cleanroom-ready; double-packaged in polyethylene bags to ensure processes and workflows can stay operating efficiently.
- Catalog No:
- 112-6390
- 112-6393
- 112-6392
- 112-6391
- 112-6397
- 112-6396
- 112-6395
- 112-6394
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Latex / latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Cleanroom class:
- 100/ISO 5; EU GMP (A)
- 100/ISO 5; EU GMP (A)
- 100/ISO 5; EU GMP (A)
- 100/ISO 5; EU GMP (A)
- 100/ISO 5; EU GMP (A)
- 100/ISO 5; EU GMP (A)
- 100/ISO 5; EU GMP (A)
- 100/ISO 5; EU GMP (A)
- Finish:
- Textured fingertips
- Textured fingertips
- Textured fingertips
- Textured fingertips
- Textured fingertips
- Textured fingertips
- Textured fingertips
- Textured fingertips
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Cuff thickness:
- 0,10 mil
- 0,10 mil
- 0,10 mil
- 0,10 mil
- 0,10 mil
- 0,10 mil
- 0,10 mil
- 0,10 mil
- Finger thickness:
- 0,16 mil (middle finger)
- 0,16 mil (middle finger)
- 0,16 mil (middle finger)
- 0,16 mil (middle finger)
- 0,16 mil (middle finger)
- 0,16 mil (middle finger)
- 0,16 mil (middle finger)
- 0,16 mil (middle finger)
- Palm thickness:
- 0,13 mil
- 0,13 mil
- 0,13 mil
- 0,13 mil
- 0,13 mil
- 0,13 mil
- 0,13 mil
- 0,13 mil
- Tensile strength:
- 24 MPa, nominal (before aging)
- 24 MPa, nominal (before aging)
- 24 MPa, nominal (before aging)
- 24 MPa, nominal (before aging)
- 24 MPa, nominal (before aging)
- 24 MPa, nominal (before aging)
- 24 MPa, nominal (before aging)
- 24 MPa, nominal (before aging)
- EN norm:
- EN ISO 374-1:2016 Type B (KPT) Chemical Splash protection; EN 374-4:2003 Resistance to degradation by chemicals; EN ISO 374-5:2016 Micro Organism and VIRUS Protection
- EN ISO 374-1:2016 Type B (KPT) Chemical Splash protection; EN 374-4:2003 Resistance to degradation by chemicals; EN ISO 374-5:2016 Micro Organism and VIRUS Protection
- EN ISO 374-1:2016 Type B (KPT) Chemical Splash protection; EN 374-4:2003 Resistance to degradation by chemicals; EN ISO 374-5:2016 Micro Organism and VIRUS Protection
- EN ISO 374-1:2016 Type B (KPT) Chemical Splash protection; EN 374-4:2003 Resistance to degradation by chemicals; EN ISO 374-5:2016 Micro Organism and VIRUS Protection
- EN ISO 374-1:2016 Type B (KPT) Chemical Splash protection; EN 374-4:2003 Resistance to degradation by chemicals; EN ISO 374-5:2016 Micro Organism and VIRUS Protection
- EN ISO 374-1:2016 Type B (KPT) Chemical Splash protection; EN 374-4:2003 Resistance to degradation by chemicals; EN ISO 374-5:2016 Micro Organism and VIRUS Protection
- EN ISO 374-1:2016 Type B (KPT) Chemical Splash protection; EN 374-4:2003 Resistance to degradation by chemicals; EN ISO 374-5:2016 Micro Organism and VIRUS Protection
- EN ISO 374-1:2016 Type B (KPT) Chemical Splash protection; EN 374-4:2003 Resistance to degradation by chemicals; EN ISO 374-5:2016 Micro Organism and VIRUS Protection
- Sterility:
- Sterile
- Sterile
- Sterile
- Sterile
- Sterile
- Sterile
- Sterile
- Sterile