General purpose gloves, HyFlex® 11-840
: Ansell
These knitted nylon/spandex gloves feature a FORTIX® nitrile foam coating on the palm, providing EN Abrasion Level 4 protection, with up to three times the abrasion performance of other lightweight, knit-dipped gloves.
- Breathable FORTIX® coating for cooler, drier hands and less sweat
- Snug, second-skin liner matches the natural contours of the hand and provides tactility and dexterity
- Ideal for workers who move between tasks
- Silicone-free material means no transfer of silicone contaminants to metal parts prior to painting
Ideal for precision handling in abrasive applications, e.g. the assembly of small and medium parts, screwing and line feeding.
Thickness: 1,2 mm
Colour: Black/grey
EN 388 (4231), Cat. II
: EN 388:2016 (4131A); Cat. II
OEKO-Tex® Standard 100
OEKO-Tex® Standard 100
- Catalog No:
- 112-3833
- 112-3828
- 112-3832
- 112-3831
- 112-3829
- 112-3830
- Model:
- 11-840
- 11-840
- 11-840
- 11-840
- 11-840
- 11-840
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Liner material:
- Spandex/nylon
- Spandex/nylon
- Spandex/nylon
- Spandex/nylon
- Spandex/nylon
- Spandex/nylon
- Gauge:
- 15
- 15
- 15
- 15
- 15
- 15
- Cuff style:
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- EN norm:
- EN 388:2016 (4131A)
- EN 388:2016 (4131A)
- EN 388:2016 (4131A)
- EN 388:2016 (4131A)
- EN 388:2016 (4131A)
- EN 388:2016 (4131A)
Frequently Bought Together