Order Entry
Denmark
ContactUsLinkComponent
Gast Direct-Drive Hub-Mount Air Motor, 1/2 hp, 500 to 6000 rpm
Gast Direct-Drive Hub-Mount Air Motor, 1/2 hp, 500 to 6000 rpm
Catalog # MFLX07055-70
CE Compliant
undefined
Gast Direct-Drive Hub-Mount Air Motor, 1/2 hp, 500 to 6000 rpm
Catalog # MFLX07055-70
CE Compliant

Specifications

  • Power:
    0,5 Air
  • Description:
    Direct-Drive Hub-Mount Air Motor, 1/2 hp, 500 to 6000 rpm
  • Height:
    57,2 mm
  • Length:
    6,19 cm
  • Environmentally Preferable:
  • Air exhaust connection:
    0,125 NPT(F)
  • Air inlet connection:
    0,125 NPT(F)
  • Max. air inlet pressure:
    5,51 bar (80 psig)
  • Min. motor RPM:
    500 rpm
  • Shaft centerline:
    2,54 cm (1")
  • Shaft Ø:
    0,95 cm (0,375")
  • Air consumption:
    45,87 m³/h (27 ft.³/min)
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    5,72 cm
  • Max. motor RPM:
    6000 rpm
  • Motor frame size:
    Hub-mount
  • Motor hp:
    1/2

Specifications

About this item

Four-vane rotary design is almost maintenance free.

  • Nonsparking, nonelectrical operation—safe and reliable

These Gast® Direct-Drive Hub-Mount Air Motors feature a 1/2 hp reversible motor.

Delivery: Includes motors come with an exhaust muffler. Install a compressed-air filter in-line to remove oil, water, and solid contaminants—order connecting nipples and filters separately.
  • Power:
    0,5 Air
  • Description:
    Direct-Drive Hub-Mount Air Motor, 1/2 hp, 500 to 6000 rpm
  • Height:
    57,2 mm
  • Length:
    6,19 cm
  • Environmentally Preferable:
  • Air exhaust connection:
    0,125 NPT(F)
  • Air inlet connection:
    0,125 NPT(F)
  • Max. air inlet pressure:
    5,51 bar (80 psig)
  • Min. motor RPM:
    500 rpm
  • Shaft centerline:
    2,54 cm (1")
  • Shaft Ø:
    0,95 cm (0,375")
  • Air consumption:
    45,87 m³/h (27 ft.³/min)
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    5,72 cm
  • Max. motor RPM:
    6000 rpm
  • Motor frame size:
    Hub-mount
  • Motor hp:
    1/2
Frequently Bought Together