Double open end serial nylon filter cartridge; 0.22 µm
Catalog # MFLX06479-16
Supplier: Avantor Fluid Handling
Specifications
See all product configurations- Catalog No:
- MFLX06479-16
- MFLX06479-32
- MFLX06479-40
- MFLX06479-44
- MFLX06479-36
- MFLX06479-48
- MFLX06479-52
- MFLX06479-60
- Filtration area:
- 0,641 m² (6,9 ft.², 993,6 in²)
- 0,372 m² (4 ft.², 576 in²)
- 0,52 m² (5,6 ft.², 806,4 in²)
- 0,52 m² (5,6 ft.², 806,4 in²)
- 0,437 m² (4,7 ft.², 676,8 in²)
- 0,548 m² (5,9 ft.², 849,6 in²)
- 0,548 m² (5,9 ft.², 849,6 in²)
- 0,641 m² (6,9 ft.², 993,6 in²)
- Currently Viewing
Specifications
About this item
Ideal for ultrapure filtration applications.
- U.S. CFR Title 21 compliant
These cartridges are autoclavable to 250 °F <121 °C) and in-line sterilizable to 257 °F (125 °C) for up to 30-minute cycles. They are tolerant to an accumulated exposure of 10 hours. The filters may also be sanitized with compatible chemical agents. All cartridges are suitable to 180 °F (82 °C) at 10 psid.
The cartridges comply with U.S. CFR Title 21 guidelines for repeated food contact, comply with USP Class VI, 121 °C Plastics guidelines, and pass the MEM Elution Cytotoxicity Test. Aqueous extracts contain less than 0.25 EU/ml.
Multi-Layer Nylon Cartridges These consist of two pleated nylon membranes with the top acting as a prefilter to increase cartridge life and effiency.
- Filter media:Nylon
- Micron Rating:0,22
- Description:Double open end serial nylon filter cartridge; 0,22 µm
- Environmentally Preferable:
- Filtration area:0,641 m² (6,9 ft.², 993,6 in²)
- Pk:1
- Filter length:10"
Frequently Bought Together