Masterflex® Ismatec® CA Click-N-Go Cassette Cartridge, 2-Stop, POM-C
MFLX78001-95
- Catalog No:
- MFLX78001-95
- MFLX78001-96
- MFLX78001-90
- MFLX07618-69
- MFLX07618-67
- MFLX07624-96
- MFLX07624-64
- MFLX07618-73
- MFLX07618-71
- MFLX78016-96
- MFLX07618-75
- MFLX78001-97
- MFLX78001-91
- MFLX07618-65
- MFLX78016-98
- Model:
- 78001-95
- 78001-96
- 78001-90
- 07618-69
- 07618-67
- 07624-96
- 07624-64
- 07618-71
- 78016-96
- 07618-75
- 07618-65
- 78016-98
- Max. pressure:
- 1 bar (14,5 psi)
- 1,5 bar (21,7 psi)
- 1,5 bar (21,7 psi)
- 1,5 bar (21,7 psi)
- 1,5 bar (21,7 psi)
- 1 bar (14,5 psi)
- 1 bar (14,5 psi)
- Series:
- 2-Stop
- 2-Stop
- 2-Stop
- 2-Stop
- 2-Stop
- 3-Stop
- 3-Stop
- 2-Stop
- 3-Stop
- 2-Stop
- 2-Stop
- 3-Stop
- Tubing sizes accepted:
- 0,13 to 3,19 mm ID
- 0,13 to 3,19 mm ID
- 0,13 to 3,19 mm ID
- 0,13 to 3,19 mm ID
- 0,13 to 3,19 mm ID
- 0,13 to 3,19 mm ID
- 0,13 to 3,19 mm ID
- 0,13 to 3,19 mm ID
- 0,13 to 3,19 mm ID
- 0,13 to 3,19 mm ID
- 0,13 to 3,19 mm ID
- 0,13 to 3,19 mm ID
- Warranty:
- 2 years
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
Choose new cassettes based upon material of construction, tubing type and pressure capabilities.
- Material of construction standard POM-C or optional PVDF
There are two different designs of cartridge. The Click-N-Go design allows for tubing to be used in systems that have up to 1 bar of back pressure exerted on the tubing. The Pressure Lever design allows for system pressures up to 1.5 bar.
- Max. pressure:1 bar (14,5 psi)
- Description:Click-n-go Cassette / Cartridge, 2-Stop, POM-C
- Seq:02
- Environmentally Preferable:
- Model:78001-95
- Tubing sizes accepted:0,13 to 3,19 mm ID
- Warranty:2 years
- Series:2-Stop
- Pk:1