Order Entry
Denmark
ContactUsLinkComponent
Groundwater sampling capsules
Groundwater sampling capsules
Supplier:  Merck
Certificates
undefined
Groundwater sampling capsules
Supplier:  Merck

Specifications

  • Catalog No:
  • MILFGWSC04510
  • MILFGWSC04550
  • MILFGWSC10001
  • MILFGWSC10010
  • MILFGWSC50001
  • MILFGWSC04501
  • Water flow rate:
  • 3,8 l/min (0,7 bar)
  • 3,8 l/min (0,7 bar)
  • 3,8 l/min (0,7 bar)
  • 3,8 l/min (0,7 bar)
  • 3,8 l/min (0,7 bar)
  • 3,8 l/min (0,7 bar)
  • Filtration area:
  • 600 cm²
  • 600 cm²
  • 600 cm²
  • 600 cm²
  • 600 cm²
  • 600 cm²
  • Inlet/outlet:
  • 3,1 mm NPTM, with stepped hose adapter up to 9,5 mm I.Ø tubing
  • 3,1 mm NPTM, with stepped hose adapter up to 9,5 mm I.Ø tubing
  • 3,1 mm NPTM, with stepped hose adapter up to 9,5 mm I.Ø tubing
  • 3,1 mm NPTM, with stepped hose adapter up to 9,5 mm I.Ø tubing
  • 3,1 mm NPTM, with stepped hose adapter up to 9,5 mm I.Ø tubing
  • 3,1 mm NPTM, with stepped hose adapter up to 9,5 mm I.Ø tubing
  • Ø×L:
  • 76×102 mm
  • 76×102 mm
  • 76×102 mm
  • 76×102 mm
  • 76×102 mm
  • 76×102 mm
  • Max. pressure:
  • 4,1 bar
  • 4,1 bar
  • 4,1 bar
  • 4,1 bar
  • 4,1 bar
  • 4,1 bar

Specifications

Frequently Bought Together