Order Entry
Denmark
ContactUsLinkComponent
Labels and signs printer, benchtop, BBP™31
Labels and signs printer, benchtop, BBP™31
  BRDY710734
 :  Brady
undefined
Labels and signs printer, benchtop, BBP™31
  BRDY710734
 :  Brady

 

  • Print width:
    101 mm
  • Weight:
    6,5 kg
  • Description:
    Label and sign printer, benchtop, BBP™31, 300 dpi, azerty, with MarkWare
  • Seq:
    02
  • W×D×H:
    305×280×225 mm
  • Environmentally Preferable:
  • Display:
    Colour touch screen
  • Resolution:
    300
  • Pk:
    1

 

 

The BBP™31 sign and label printer offers a variety of design wizards for common label types such as pre-made labels, sign templates and graphics for advanced label creation.

  • Intuitive, simple to learn, ideal for multi-user situations and events
  • Automatic label setup with no calibration
  • Ideal for safety, facility and lean/5S applications
  • Standalone operation ideal for mobile use
  • Over 221 built-in symbols
  • Prints on labels and tapes having width of 12,70 to 101 mm
  • Operating temperature: 10 to 40 °C

These printers have built-in apps for common labelling applications including pipe markers arc flash labels, RTK chemical labels (NFPA diamond, Colour Bar or WHIMIS).

Ribbons