Order Entry
Denmark
ContactUsLinkComponent
Deuterium oxide (99.90% D) for NMR spectroscopy
Deuterium oxide (99.90% D) for NMR spectroscopy
Supplier:  VWR Chemicals
Certificates
undefined
Deuterium oxide (99.90% D) for NMR spectroscopy
Supplier:  VWR Chemicals
Certificates

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Isotopic enrichment (FT NMR 400 MHz)(D):
    Min. 99.90 %
  • 1H-NMR:
    Conforms to reference

Specification Test Results

Related Information

Frequently Bought Together