Dissolved oxygen meter, handheld, Portavo 904
Catalog # 665-0291
Supplier: KNICK
Specifications
- Temperature range:−20...+150 °C
- Description:Handheld oxygen meter, Portavo 904, without electrode
- Environmentally Preferable:
- Model:904
- W×D×H:132×30×156 mm
- Compliance:IP 66/IP 67
- Connections:1 x M8 socket, 4 pins, for Memosens lab cable
1 x M12 socket for Memosens sensors
2 x 4-mm socket for separate temperature detector - DO calibration:Automatic calibration in air (100 % RH); Zero calibration
- DO concentration:0 - 20 mg/L
- DO saturation:0 - 200 %
- Data logging capacity:5000 values
- Display:LCD, 3 lines
- Outputs:Micro USB-B
- Power supply:4 alkaline AA batteries (1000 hours operating time), Li-ion accumulator or 4 NiMH rechargeable batteries
- Weight:0,5 kg
- Pk:1
Specifications
About this item
This portable, intuitive meter is suitable for daily oxygen measurements. The versatile functionality and robustness makes it the perfect choice for both laboratory and process applications. Waterproof according to IP 66/IP 67.
- Reinforced plastic enclosure for rough industrial applications
- Integrated cover protects the display and serves as lab stand
- Clear glass display is easy to read, even after years of use
- Micro USB port for data connection to PC and power supply
- With digital Memosens® input, which allows signals to be digitized and transferred inductively i.e. via a non-contact connection
- Integrated sensor quiver (protective container for sensor) prevents sensor dry-out and damages
- Automatic check of the status of the device and sensor; evaluation of the sensor data end calibration intervals
- Memosens®: All information on sensor life are saved directly in the sensor (history of calibration, operation time, life time, sensor wear, SIP cycles…)
Ordering information: Supplied with Paraly 112 PC software. Li-ion accumulator is available. Please note that the instrument is supplied without electrode.