Cleanroom foam wipes, FoamZorb™
115-1860
: CONTEC
- Packed:18 wipes/bag, 56 bags/case
- L×W:203×203 mm
- Environmentally Preferable:
- Model:FoamZorb™
- Particle generation (>=0,5 µm):9,0 × 10⁶/m²
- Extractables - using deionised water:0,936 g/m²
- Extractables - using isopropyl alcohol:0,360 g/m²
- Pk:1.008
These hydrophilic polyurethane foam wipes are engineered for use in cleanroom and other critical applications. They combine high absorbency with extremely low levels of extractable residue and particles.
- Open cell structure
- Ideally suited for lithographic screen cleaning
- Excellent for spill pick-up, and solvent or solution applications
FoamZorb wipes have good strength, even when wet, and are very easy to wipe with, without grabbing or sticking to surfaces.
Suitable for use in Class 100, ISO 5, M3.5 cleanrooms.
Thickness: 3,2 mm
Colour: White