Water jet pump, DURAN®
Catalog # SCOT292500101
Supplier: DWK Life Sciences
Specifications
- Water consumption:400 l/h
- Description:Water jet pump, with no-return valve, hose connection and adapters for 1/2", 3/4"
- Seq:02
- Environmentally Preferable:
- Pk:1
- Temperature:12 °C
Specifications
About this item
Made of polypropylene.
- Water consumption: 400 l/h at 3,5 bar flow pressure, at 12 °C
- With non-return valve
- With hose connection and adapters for 1/2" and 3/4"