Order Entry
Denmark
ContactUsLinkComponent
n-Heptane ∼ 99% (n-heptane) for HPLC
n-Heptane ∼ 99% (n-heptane) for HPLC
Certificates
undefined
n-Heptane ∼ 99% (n-heptane) for HPLC

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Appearance:
    Clear colorless Liquid
  • Water:
    ≤0.01 %
  • GC:
    ≥99 %
  • UV:
    at 240 nm A: ≤0.01
  • Residue after evaporation:
    ≤5 ppm
  • Acidity:
    ≤0.00015 meq/g
  • Filtered to 0.2 micrometer:
    Filtered

Specification Test Results

Related Information

Frequently Bought Together